201A9 - Voltage Monitor Led Diagn

Littelfuse

  • $267.88 (Each)
  • $267.88 (Each)
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
201A9
Manufacturer
Littelfuse
Manufacturer's Part Number
201A-9
Description
Voltage Monitor Led Diagn
The 201A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 201A Includes Advanced Single Led Diagnostics, Where Color and Different Light Patterns Distinguish Between Faults and Normal Conditions.This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Vol
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990225 / 00079458990225
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.88 (Each)
Resources
Images
 
 
201A9 - Small Image
 
201A9 - Large Image
Brochures
 
 
201A9 - Brochure
Other Links
 
 
201A9 - Other
 
201A9 - Other
 
201A9 - Other
 
201A9 - Other
Attachments
 
 
201A9 - Specification Sheet
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
190-480
Descriptions
Description
VOLTAGE MONITOR LED DIAGN
Product Type
3-Phase Plug-In Voltage Monito
Long Description
The 201A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The 201A includes advanced single LED diagnostics, where color and different light patterns distinguish between faults and normal conditions.This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase vol
Special Features
5YR WARR
extra long description
LFSE 201A-9 3-PHASE PLUG-IN VOLTAGE
Manufacturer Information
Manufacturers Part Number
201A-9
Brand
Littelfuse
GTIN
00079458990225
UPC
079458990225
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat