LRU616 - 100A to 60A 600V Class H & K Fuse Reducer

Littelfuse

  • $72.49 (Each)
  • $72.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU616
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU-616
Description
100A to 60A 600V Class H & K Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
079458114065 / 00079458114065
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.49 (Each)
Resources
Images
 
 
LRU616 - Small Image
 
LRU616 - Large Image
Brochures
 
 
LRU616 - Brochure
Tech Bulletins
 
 
LRU616 - Tech Bulletin
Other Links
 
 
LRU616 - Other
Attachments
 
 
LRU616 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A TO 60A 600V CLASS H & K FUSE REDUCER
Product Type
Acs 600V Class H Reducer 100 to 60a
Long Description
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing.
Special Features
Simple Installation
extra long description
LFSE LRU-616 ACS 600V CLASS H REDUC
Manufacturer Information
Manufacturers Part Number
LRU-616
Brand
Littelfuse
GTIN
00079458114065
UPC
079458114065
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Fuse Reducer
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Certified
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat