C296T8MV - 8' Strip Light No Lamps

Lithonia Lighting

  • $97.08 (Each)
  • $97.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C296T8MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
C296T8 MV
Description
8' Strip Light No Lamps
Lith C296T8 MV T8 General Purpose S
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745977076145 / 00745977076145
Weight per unit
10.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.08 (Each)
Resources
Images
 
 
C296T8MV - Large Image
 
C296T8MV - Small Image
Other Links
 
 
C296T8MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
118
Voltage Rating
120 to 277
Number of Lamps
2
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Description
8' STRIP LIGHT NO LAMPS
Product Type
Strip Light
Long Description
LITH C296T8 MV T8 general purpose s
Special Features
Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.
Additional Information
Hardware
No
Warranty
2
Maximum Operating Temperature
25
dimensions
96 X 4-3/8 X 2-1/8
pallet quantity
99
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
C296T8 MV
GTIN
00745977076145
UPC
745977076145
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSA,UL
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat