PS1055CPFMC - 10W Led Emerg Btry Backup

Power Sentry

  • $320.85 (Each)
  • $320.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS1055CPFMC
Manufacturer
Power Sentry
Manufacturer's Part Number
PS1055CP FMC M9
Description
10W Led Emerg Btry Backup
10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - 263T1R
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
191723976830 / 00191723976830
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.85 (Each)
Resources
Other Links
 
 
PS1055CPFMC - Other
 
PS1055CPFMC - Other
 
PS1055CPFMC - Other
Images
 
 
PS1055CPFMC - Small Image
 
PS1055CPFMC - Large Image
Attachments
 
 
PS1055CPFMC - Specification Sheet
Brochures
 
 
PS1055CPFMC - Brochure
Tech Bulletins
 
 
PS1055CPFMC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
19.5
Height
2.5
Width
9
Descriptions
Description
10W LED EMERG BTRY BACKUP
extra long description
LITH PS1055CP FMC M9 10W Constant P
Product Type
Emergency Led Driver
Long Description
10W Constant Power, Reduced Profile Battery pack, Flexible Metal Conduit, SKU - 263T1R
Additional Information
pallet quantity
90
Maximum Operating Temperature
50
average life
60,000
Power Source
Hardwired
Manufacturer Information
Brand
POWER SENTRY
Manufacturers Part Number
PS1055CP FMC M9
GTIN
00191723976830
UPC
191723976830
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Battery Pack
Packaging
Weight
3
Weight per each
2.3499
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,ULCA Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat