TWR1150MTBLPI - 150W MH Wall Pack

Lithonia Lighting

  • $210.62 (Each)
  • $210.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1150MTBLPI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 150M TB LPI
Description
150W MH Wall Pack
00745975146000|0745975|745975146000|74597514600|14600|TWR1 150M TB LP1|TWR1 150M TB Lpi|TWR1150MTBLPI|TWR1-150M-TB-Lpi|Wallpack|Acuity Brands TWR1 150M TB LP1|Acuity Brands TWR1 150M TB Lpi|Acuity Brands TWR1150MTBLPI|Acuity Brands TWR1-150M-TB-Lpi|Lithonia Lighting TWR1 150M TB LP1|Lithonia Lighting TWR1 150M TB Lpi|Lithonia Lighting TWR1150MTBLPI|Lithonia Lighting TWR1-150M-TB-Lpi|Lithonia TWR1 150M TB LP1|Lithonia TWR1 150M TB Lpi|Lithonia TWR1150MTBLPI|Lithonia TWR1-150M-TB-Lpi|Lithonialighting TWR1 15
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
745975146000 / 00745975146000
Weight per unit
15.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.62 (Each)
Resources
Images
 
 
TWR1150MTBLPI - Large Image
 
TWR1150MTBLPI - Small Image
 
TWR1150MTBLPI - Large Image
 
TWR1150MTBLPI - Large Image
Attachments
 
 
TWR1150MTBLPI - Specification Sheet
 
TWR1150MTBLPI - Specification Sheet
Other Links
 
 
TWR1150MTBLPI - Other
 
TWR1150MTBLPI - Other
 
TWR1150MTBLPI - Other
 
TWR1150MTBLPI - Other
MSDS Sheets
 
 
TWR1150MTBLPI - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Lamp Type
HID - Metal Halide
Ballast Type
Magnetic ballast
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
150W MH WALL PACK
extra long description
LITH TWR1-150M-TB-LPI Wallpack
Long Description
00745975146000|0745975|745975146000|74597514600|14600|TWR1 150M TB LP1|TWR1 150M TB LPI|TWR1150MTBLPI|TWR1-150M-TB-LPI|Wallpack|Acuity Brands TWR1 150M TB LP1|Acuity Brands TWR1 150M TB LPI|Acuity Brands TWR1150MTBLPI|Acuity Brands TWR1-150M-TB-LPI|Lithonia Lighting TWR1 150M TB LP1|Lithonia Lighting TWR1 150M TB LPI|Lithonia Lighting TWR1150MTBLPI|Lithonia Lighting TWR1-150M-TB-LPI|LITHONIA TWR1 150M TB LP1|LITHONIA TWR1 150M TB LPI|LITHONIA TWR1150MTBLPI|LITHONIA TWR1-150M-TB-LPI|LithoniaLighting TWR1 15
Special Features
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs.
Additional Information
pallet quantity
36
Socket Type
Medium: Screw
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR1 150M TB LPI
GTIN
00745975146000
UPC
745975146000
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15.6
Carton
1
Uses, Certifications, and Standards
Application
Façade, Sidewalk
standard
cUL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat