TWR1LEDAL050KMV - 9-51W Led Trad WLPK 50K Adj Lumen Output

Lithonia Lighting

  • $157.99 (Each)
  • $157.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LEDAL050KMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED ALO 50K MVOLT DDBTXD
Description
9-51W Led Trad WLPK 50K Adj Lumen Output
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDBTXD|TWR1 Led Alo 50K Mvolt DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-Led-Alo-50K-Mvolt-DDBTXD|Wallpack|Acuity Brands TWR1 Led AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 Led Alo 50K Mvolt DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-Led-Alo-50K-Mvolt-DDBTXD|Lithonia Lighting TWR1 Led AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 Led Alo 50K Mvolt DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
193047637718 / 00193047637718
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.99 (Each)
Resources
Images
 
 
TWR1LEDAL050KMV - Small Image
 
TWR1LEDAL050KMV - Large Image
 
TWR1LEDAL050KMV - Large Image
Attachments
 
 
TWR1LEDAL050KMV - Specification Sheet
 
TWR1LEDAL050KMV - Specification Sheet
 
TWR1LEDAL050KMV - Specification Sheet
Other Links
 
 
TWR1LEDAL050KMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277 Volts
Lamp Type
LED
Material, Color, and Finish
Color
Bronze
fixture material
aluminum
Style
Traditional
Dimensions and Weight
Size
7.5x12.94x9
Descriptions
Product Type
Small Glass Refractor Wall Pack, Led, Adjustable Light Outpu
extra long description
LITH TWR1 LED ALO 50K MVOLT DDBTXD
Description
9-51W LED TRAD WLPK 50K ADJ LUMEN OUTPUT
Long Description
00193047637718|0193047|193047637718|19304763771|63771|TWR1 LED AL0 50K MV0LT DDBTXD|TWR1 LED ALO 50K MVOLT DDBTXD|TWR1LEDALO50KMVOLTDDBTXD|TWR1-LED-ALO-50K-MVOLT-DDBTXD|Wallpack|Acuity Brands TWR1 LED AL0 50K MV0LT DDBTXD|Acuity Brands TWR1 LED ALO 50K MVOLT DDBTXD|Acuity Brands TWR1LEDALO50KMVOLTDDBTXD|Acuity Brands TWR1-LED-ALO-50K-MVOLT-DDBTXD|Lithonia Lighting TWR1 LED AL0 50K MV0LT DDBTXD|Lithonia Lighting TWR1 LED ALO 50K MVOLT DDBTXD|Lithonia Lighting TWR1LEDALO50KMVOLTDDBTXD|Lithonia Lighting TWR1-
Special Features
The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the installer to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace a
Additional Information
pallet quantity
60
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR1 LED ALO 50K MVOLT DDBTXD
GTIN
00193047637718
UPC
193047637718
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Enclosure
Aluminum
Application
Education,Hospitality,Offices & Banks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat