DVCL153PHBR - Diva 150W Led 3WAY Brown Clam

Lutron

  • $32.03 (Each)
  • $32.03 (Each)

  • $96.09 (Per 3)

  • $1,537.44 (Per 48)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVCL153PHBR
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-153PH-BR
Description
Diva 150W Led 3WAY Brown Clam
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003285 / 00027557003285
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Carton
$96.09 (Per 3)
Standard Packaging
$1,537.44 (Per 48)
Resources
Images
 
 
DVCL153PHBR - Video
 
DVCL153PHBR - Small Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
 
DVCL153PHBR - Large Image
360 Images
 
 
DVCL153PHBR - 360 Image
Other Links
 
 
DVCL153PHBR - Other
 
DVCL153PHBR - Other
 
DVCL153PHBR - Other
 
DVCL153PHBR - Other
Brochures
 
 
DVCL153PHBR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
600;600.0000
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Poles
1
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Clam Brown
extra long description
LUT DVCL-153PH-BR DIVA CFL/LED CLAM
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Description
DIVA 150W LED 3WAY BROWN CLAM
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in brown
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL-153PH-BR
Brand
Lutron
GTIN
00027557003285
UPC
027557003285
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.27
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
standard
UL, CSA, NOM
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat