S2LFSQIV - Skylark 1.5A/300W Fan/LT Ivory

Lutron

  • $36.15 (Each)
  • $36.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2LFSQIV
Manufacturer
Lutron
Manufacturer's Part Number
S2-LFSQ-IV
Description
Skylark 1.5A/300W Fan/LT Ivory
Skylark Fan/Light Control, Single-Pole, Quiet 3-Speed and Dimmer, 120V/300W Light, 1.5A Fan In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557687485 / 00027557687485
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.15 (Each)
Resources
Images
 
 
S2LFSQIV - Small Image
 
S2LFSQIV - Large Image
Other Links
 
 
S2LFSQIV - Other
 
S2LFSQIV - Other
 
S2LFSQIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Wattage
300 W light
actuator
Slide
connection
Wire Leads
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Dual LGT/Quiet Fan Iv
Description
SKYLARK 1.5A/300W FAN/LT IVORY
extra long description
LUT S2-LFSQ-IV SKYLARK DUAL LGT/QUI
Long Description
Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in ivory
Special Features
Fan control (left) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Dimmer (right) Slide up to on/brighten, down to dim/off.
Additional Information
Contact Rating
1.5 A fan
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
S2-LFSQ-IV
Brand
Lutron
GTIN
00027557687485
UPC
027557687485
Taxonomies, Classifications, and Categories
Type
Dual slide-to-off fan/light control
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat