S8324 - Hub Adapter Plate

Milbank

  • $11.88 (Each)
  • $11.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8324
Manufacturer
Milbank
Manufacturer's Part Number
S8324
Description
Hub Adapter Plate
Hub Adapter Plate
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572128194 / 00784572128194
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Resources
Images
 
 
S8324 - Large Image
 
S8324 - Large Image
 
S8324 - Large Image
 
S8324 - Large Image
 
S8324 - Large Image
 
S8324 - Large Image
Attachments
 
 
S8324 - Specification Sheet
Other Links
 
 
S8324 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
None
Material
Painted Steel
Dimensions and Weight
Length
4.5 INCH
Size
Reduces 4 1/3 Inch Hub Opening to a 2 3/4 Inch Hub Opening
Descriptions
Description
HUB ADAPTER PLATE
Product Type
Hub Adapter Plate 12819
extra long description
MILB S8324 HUB ADAPTER PLATE 12819
Long Description
HUB ADAPTER PLATE
Special Features
Includes 4 Hub Screws
Manufacturer Information
Manufacturers Part Number
S8324
Brand
MILBANK
GTIN
00784572128194
UPC
784572128194
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Large to Small Hub Opening Adaptor
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
Non UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat