U1252XK1 - 200A 4T Oh/Ug 2-Meter Socket

Milbank

  • $745.57 (Each)
  • $745.57 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U1252XK1
Manufacturer
Milbank
Manufacturer's Part Number
U1252-X-K1
Description
200A 4T Oh/Ug 2-Meter Socket
4 Term RNGLS LRG CLS PLT 2 Pos SGL Conn 6-350KCMIL 200 Amp
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572133327 / 00784572133327
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$745.57 (Each)
Resources
Images
 
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
 
U1252XK1 - Large Image
Attachments
 
 
U1252XK1 - Specification Sheet
Other Links
 
 
U1252XK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
300 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
5.125L x 26.5W x 14H
Descriptions
Product Type
200A 4T RL 2P CTR Wy 13332
Description
200A 4T OH/UG 2-METER SOCKET
extra long description
MILB U1252-X-K1 200A 4T RL 2P CTR W
Long Description
4 TERM RNGLS LRG CLS PLT 2 POS SGL CONN 6-350kcmil 200 AMP
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead or Underground with Center Wireway
Bypass Type
No Bypass
Manufacturer Information
Manufacturers Part Number
U1252-X-K1
Brand
MILBANK
GTIN
00784572133327
UPC
784572133327
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat