267922 - M18 Force Logic 600 MCM Crimper Kit

Milwaukee®

  • $2799.99 (Each)
  • $2,799.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267922
Manufacturer
Milwaukee®
Manufacturer's Part Number
2679-22
Description
M18 Force Logic 600 MCM Crimper Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242339488 / 00045242339488
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,799.99 (Each)
Resources
Images
 
 
267922 - Large Image
 
267922 - Small Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
267922 - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
Other Links
 
 
267922 - Other
 
267922 - Other
 
267922 - Other
 
267922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
13.3
Width
3.13
Height
5.46
Descriptions
Features
M18™ FORCE LOGIC™ 600 MCM Crimper
Description
M18 FORCE LOGIC 600 MCM CRIMPER KIT
Product Type
600 MCM Crimper
Long Description
The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of
extra long description
MILW 2679-22 600 MCM Crimper
Additional Information
Battery Voltage
18
media
Yes
Manufacturer Information
Manufacturers Part Number
2679-22
Brand
Milwaukee®
GTIN
00045242339488
UPC
045242339488
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat