48228442 - Packout 2-Drawer Tool Box

Milwaukee®

  • $156.00 (Each)
  • $156.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228442
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8442
Description
Packout 2-Drawer Tool Box
The Milwaukee® Packout™ 2-Drawer Tool Box Has A 50LBS Weight Capacity and A Locking Security Bar to Padlock The Drawers Closed Keeping Them Securely Shut During Transport. As Part Of The Packout™ Modular Storage, The Toolbox Provides Customized Storage Solutions For Easy Transportation and Organization Of Tools and Accessories. This Portable Toolbox With Drawers Is Constructed With Impact-Resistant Polymers, All-Metal Ball Bearing Slides, and Metal Reinforced Corners For Ultimate Jobsite Durability. The 2-
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242559541 / 00045242559541
Weight per unit
22.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.00 (Each)
Resources
Images
 
 
48228442 - Small Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
 
48228442 - Large Image
Other Links
 
 
48228442 - Other
 
48228442 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Height
14.3
Depth
16.3
Width
22.2
Descriptions
Long Description
The MILWAUKEE® PACKOUT™ 2-Drawer Tool Box has a 50lbs weight capacity and a locking security bar to padlock the drawers closed keeping them securely shut during transport. As part of the PACKOUT™ Modular Storage, the toolbox provides customized storage solutions for easy transportation and organization of tools and accessories. This portable toolbox with drawers is constructed with impact-resistant polymers, all-metal ball bearing slides, and metal reinforced corners for ultimate jobsite durability. The 2-
Special Features
2-Drawer
Description
PACKOUT 2-DRAWER TOOL BOX
Product Type
Packout™ 2-Drawer Tool Box
extra long description
MILW 48-22-8442 PACKOUT™ 2-Drawer T
Features
PACKOUT™ 2-Drawer Tool Box
Additional Information
Number of Drawers
2
Manufacturer Information
Manufacturers Part Number
48-22-8442
Brand
Milwaukee®
GTIN
00045242559541
UPC
045242559541
Taxonomies, Classifications, and Categories
Type
Tool Box
Category Description
Fuses & Fuse Accessories
Packaging
Weight
20.05
Weight per each
22.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat