48324485 - Shockwave 2" Imp Torx T25 Power Bit

Milwaukee®

  • $1.85 (Each)
  • $1.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324485
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4485
Description
Shockwave 2" Imp Torx T25 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195558 / 00045242195558
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Resources
Images
 
 
48324485 - Small Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
Other Links
 
 
48324485 - Other
 
48324485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.0
Descriptions
extra long description
MILW 48-32-4485 T25 Power Bit
Description
SHOCKWAVE 2" IMP TORX T25 POWER BIT
Product Type
T25 Power Bit
Features
SHOCKWAVE 2 in. Impact Torx® T25 Power Bit
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Torx
Manufacturer Information
Manufacturers Part Number
48-32-4485
Brand
Milwaukee®
GTIN
00045242195558
UPC
045242195558
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.025
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat