600 - 1/2 STL Beam Clamp

Minerallac Traditional

  • $2.18 (Each)
  • $2.18 (Each)

  • $218.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600
Manufacturer
Minerallac Traditional
Manufacturer's Part Number
600
Description
1/2 STL Beam Clamp
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back Of Beam Clamp, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784610246002 / 00784610246002
Weight per unit
0.1294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$2.18 (Each)
Resources
Images
 
 
600 - Small Image
 
600 - Large Image
Other Links
 
 
600 - Other
Attachments
 
 
600 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.87"
Size
1.40" x 0.87" x 1.68"
Length
1.68"
Descriptions
Product Type
1/4 Univ Beam Clamp ZP
extra long description
MINRLAC 600 1/4 Univ Beam Clamp ZP
Description
1/2 STL BEAM CLAMP
Long Description
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back of Beam Clamp, Zinc Plated
Special Features
Case hardened steel set screw tapped at an angle locks on beam.
Additional Information
Rod Size
1/4"-20
gauge
0.089"
Torque Rating
40
Clip Type
Flange Clamp
Manufacturer Information
Brand
Minerallac Traditional
GTIN
00784610246002
UPC
784610246002
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BEAM CLAMP
Packaging
Weight per each
0.1294
Carton
1
Uses, Certifications, and Standards
Application
For use with threaded rod, Minerallac conduit hangers #0 to #5, and bridal rings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat