ISE23U - 2/0-3 to 4/0-3 Ser-G

Impact Staples

  • $0.51 (Each)
  • $0.51 (Each)

  • $25.65 (Per 50)

  • $513.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISE23U
Manufacturer
Impact Staples
Manufacturer's Part Number
ISE23U
Description
2/0-3 to 4/0-3 Ser-G
Non-Insulated Service Entrance Staples, Fits 4/0 Type Seu Cable, Greenfield, Large BX, Non-Metallic Sheathed Cable and Tubing, L X W: 2-1/8 X 1-5/8"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Nails, Staples, Rivets
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784610997706 / 00784610997706
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$25.65 (Per 50)
Resources
Images
 
 
ISE23U - Small Image
 
ISE23U - Large Image
Other Links
 
 
ISE23U - Other
Attachments
 
 
ISE23U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
4/0 S.E. Staple (50/Box)
extra long description
MINRLAC ISE23U 4/0 S.E. STAPLE (50/
Description
2/0-3 TO 4/0-3 SER-G
Long Description
Non-Insulated Service Entrance Staples, Fits 4/0 Type SEU Cable, Greenfield, Large BX, Non-Metallic Sheathed Cable and Tubing, L x W: 2-1/8 x 1-5/8"
Construction
Wire-Formed
Additional Information
Cable Size
4/0 S.E. Greenfield, Large BX, NM Cable, Tubing
Manufacturer Information
Brand
Impact Staples
Manufacturers Part Number
ISE23U
GTIN
00784610997706
UPC
784610997706
Taxonomies, Classifications, and Categories
Type
Cable Staples
Packaging
Weight per each
0.032
Carton
50
Uses, Certifications, and Standards
Mounting
Hammer-in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat