AMN1N1 - (1)-250 to (1)-250 Power Dist Block

Nsi

  • $38.21 (Each)
  • $38.21 (Each)

  • $114.63 (Per 3)
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
AMN1N1
Manufacturer
Nsi
Manufacturer's Part Number
AM-N1-N1
Description
(1)-250 to (1)-250 Power Dist Block
Power Distribution Block 250 MCM-6 Awg Primary 250 MCM-6 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166074 / 6623811660740 / 00662381166074
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.21 (Each)
Standard Packaging
$114.63 (Per 3)
Resources
Images
 
 
AMN1N1 - Small Image
 
AMN1N1 - Large Image
 
AMN1N1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 250 MCM-6 AWGG(Line) - (1) 250 MCM-6 AWG(Load)
amperage rating
310 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Current Rating
310 A
Cover Type
Clear Acrylic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Overall Length
4 in
Descriptions
Product Type
Power Distribution Block
Description
(1)-250 TO (1)-250 POWER DIST BLOCK
Long Description
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #6 AWG to 250 MCM Primary Opening Wire Size, #6 AWG to 250 MCM Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.49 lb
Special Features
(1) 250 MCM-6 AWG (Line Side) - (1) 250 MCM-6 AWG (Load Side) - 310 Amps Per Pole
Features
(1) 250 MCM -6 AWG Primary (1) 250-6 Secondary, Power DiSTRibution Block.
Short Description
(1)-350 TO (6)-2/0 Power Distribution Block, 600 V, 310 A
extra long description
NSI AM-N1-N1 1x250-6 LINE 1x250-6 L
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Number of Primary Openings
1
Number of Secondary Openings
1
Primary Opening Wire Size
#6 AWG to 250 MCM
Secondary Opening Wire Size
#6 AWG to 250 MCM
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.71 in
Overall Height
2.62 in
Standards Met
UL 1059;CSA
package quantity
1 CT;3 PK
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AM-N1-N1
GTIN
00662381166074
UPC
662381166074
Taxonomies, Classifications, and Categories
Type
Splicer/Reducer
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
0.49 lb
Weight per each
0.49
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
standard
Recognized to UL1059
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMN1N1.
Jump To:

Cross Referenced

These items are similar to AMN1N1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-N1-N1 Greaves 00784491824016
AM-N1-N1 NSi Industries 00662381166074
ADB11-4/0 Penn-Union n/a

* All prices subject to change.

Begin Live Chat