FS814 - Resl&Coml Fire Stop

Nsi

  • $17.18 (Each)
  • $17.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS814
Manufacturer
Nsi
Manufacturer's Part Number
FS814
Description
Resl&Coml Fire Stop
Firestop 814 Residential and Commercial Caulk - 10 Oz. Applications: FIRESTOP814 Fire Stopping Caulk Is A Single Component, Non-Combustable, Non-Intumescent Material For Residential and Commercial Applications. Colored Red For Easy Inspection, FIRESTOP814 Creates An Effective Barrier Against Flames, Smoke and Toxic Gases and Has Superior Adhesion and Gunnability. Firestop 814 Is For Use In Annular Spaces Around Wires and Pipes, In One- and Two-Hour Fire Rated Assemblies. It Restores The Integrity Of Firest
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121404 - Electrical sleeves
UPC/EAN/GTIN
662381055675 / 6623810556754 / 00662381055675
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.18 (Each)
Resources
Images
 
 
FS814 - Small Image
 
FS814 - Large Image
 
FS814 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Combustible
Material, Color, and Finish
Color
Red
Dimensions and Weight
Container Size
10.3 oz
Descriptions
extra long description
NSI FS-814 RESI AND COMMERCIAL FIRE
Long Description
Resl and Coml Fire Stop, 10.3 oz Tube, Non-Combustible Material, Red
Description
RESL&COML FIRE STOP
Product Type
Resl and Coml Fire Stop
Features
Residential and Commercial Fire Stop, Non-Combustible Material;Ul 1479 Approval;12 Per Carton Standard Package;Tube Container Type;10.3 Oz Quantity;Firestop[TM] Brand;Fire Rating Upto 2 HR;Color Red;Application Residential, Commercial;FS Model.
Short Description
Resl and Coml Fire Stop, 10.3 oz Tube, Red
Special Features
Fire Rating upto 2 hr
Additional Information
Warranty
1 YEAR
fire rating
Up To 2 Hours
Container Type
Tube
package quantity
12 CT
Standards Met
UL 1479 Approval
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
sub brand
Firestop
Manufacturers Part Number
FS-814
GTIN
00662381055675
UPC
662381055675
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
10.3 oz
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Temperature Rating
Up to 2 Hours
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat