GRC50 - 1/2" #2 Ground Rod Clamp

Nsi

  • $7.22 (Each)
  • $7.22 (Each)

  • $180.62 (Per 25)

  • $722.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC50
Manufacturer
Nsi
Manufacturer's Part Number
GRC-50
Description
1/2" #2 Ground Rod Clamp
We Built The Nsi GRC-50 Standard Duty Silicon Bronze Grounding Rod Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. The GRC-50 Grounding Rod Clamp Fits Over 1/2" Grounding Rod and 3/8" Rebar With Room to Tighten The Clamping Screw Onto A Range Of 10 Awg Solid to 2 Awg Stranded Conductors. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon Bronze For Maximum Strength, and
Slang Terms
Acorn, Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010513 / 6623810105136 / 00662381010513
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.22 (Each)
Carton
$180.62 (Per 25)
Resources
Images
 
 
GRC50 - Small Image
 
GRC50 - Large Image
 
GRC50 - Large Image
Other Links
 
 
GRC50 - Other
Brochures
 
 
GRC50 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body;Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
0.5 in
Descriptions
Product Type
Ground Rod Clamp
Description
1/2" #2 GROUND ROD CLAMP
Long Description
Ground Rod Clamp, 0.5 in Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 in Rod Size, #2 AWG Conductor Size, 0.11 lb
Special Features
1/2 Ground Rod Clamp - Stainless Steel Hardware In
Short Description
Ground Rod Connector, 1/2 in
Features
1/2" Ground Rod Clamp, cULus.
extra long description
NSI GRC-50 Ground Rod Connector 1/2
Also Known As...
Acorn
Tear Drop
Additional Information
Warranty
1
accessory type
Ground Rod Clamp
Standards Met
UL MA;cULus
Rod Size
1/2 in
for use with
Grounding Wire
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRC-50
GTIN
00662381010513
UPC
662381010513
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Standard Duty
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat