WWCRJ - Red Winged Wire Conn 300PC Jar

Nsi

  • $85.29 (Per Jar)
  • $85.29 (Per Jar)

Availability: Call for Availability

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCRJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-J
Description
Red Winged Wire Conn 300PC Jar
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 2.56 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141156 / 6623811411564 / 00662381141156
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$85.29 (Per Jar)
Resources
Images
 
 
WWCRJ - Small Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
Other Links
 
 
WWCRJ - Other
Tech Bulletins
 
 
WWCRJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Insulation Material
Thermoplastic
Color
Red
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 2.56 lb
Features
Winged Red Easy Twist, 18-8 AWG - Large Jar Of 300.
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
extra long description
NSI WWC-R-J WW Linerless Rubber 69k
Description
RED WINGED WIRE CONN 300PC JAR
Additional Information
Minimum Conductor Size
(3) #16 AWG
Maximum Conductor Size
(5) #12 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.906 in
Overall Height
1.252 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
300 JR
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-R-J
sub brand
Easy-Twist(TM)
GTIN
00662381141156
UPC
662381141156
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight
2.56 lb
Weight per jar
2.56
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat