8663RP - 100CFM Fan Light Night-Light

Nutone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8663RP
Manufacturer
Nutone
Manufacturer's Part Number
8663RP
Description
100CFM Fan Light Night-Light
100 CFM, 3.5 Sones. Fan/Light/Night Light, Round White Grille, 100W Incandescent Light, 7W Night-Light
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891216152 / 00784891216152
Weight per unit
11.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8663RP - Small Image
 
8663RP - Large Image
Attachments
 
 
8663RP - Specification Sheet
Other Links
 
 
8663RP - Other
 
8663RP - Other
Brochures
 
 
8663RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
100 CFM, 3.5 Sones. Fan/Light/Night Light, Round White Grille, 100W Incandescent Light, 7W Night-Light
Special Features
Powerful deluxe fan-light combination; white polymeric grille impervious to bathroom climate; Glass lens brightly diffuses light; Frosted 9.375 IN diameter lens extends only 1.875 IN from finished ceiling; Centrifugal polypropylene blower wheel performs efficiently with a minimum of sound; Tapered duct adapter with built-in damper for easy installation to 4 IN duct; May be wired for simultaneous or separate fan light operation; 0.020 IN galvanized steel housing; Steel, white powder coat finish reflector; P
Description
100CFM FAN LIGHT NIGHT-LIGHT
Product Type
Fan/Light, Nutone, Decorative, 100 CFM, 15.000 In Diameter Grill
Additional Information
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
8663RP
GTIN
00784891216152
UPC
784891216152
Taxonomies, Classifications, and Categories
Type
Deluxe Fan-Light Combination
Category Description
FANS & HEATERS
Packaging
Weight per each
11.7
Carton
1
Uses, Certifications, and Standards
Application
For Removing Stale, Steamy Air From Bathrooms Up To 95 SQ-FT And Other Rooms Up To 125 SQ-FT
standard
UL Listed For Use In A Tub/Shower Stall Enclosure When Used With GFI Branch Circuit Wiring, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat