HSTT5048Q10 - HT Shrink Tubing

Panduit

  • $6.10 (Each)
  • $6.10 (Each)

  • $152.50 (Per 25)
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
HSTT5048Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-Q10
Description
HT Shrink Tubing
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Black Cross-Linked Polyolefin, White, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983833955 / 0074983833955 / 00074983833955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$152.50 (Per 25)
Resources
Images
 
 
HSTT5048Q10 - Small Image
 
HSTT5048Q10 - Large Image
 
HSTT5048Q10 - Small Image
 
HSTT5048Q10 - Video
Other Links
 
 
HSTT5048Q10 - Other
 
HSTT5048Q10 - Other
 
HSTT5048Q10 - Other
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
White
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT50-48-Q10 Heat Shrink
extra long description
PAN HSTT50-48-Q10 Dry-Shrink™ HSTT5
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, white, 25 pc. package quantity.
Additional Information
media
Yes
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT50-48-Q10
GTIN
00074983833955
UPC
074983833955
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT5048Q10.
Jump To:

Cross Referenced

These items are similar to HSTT5048Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT50-48-Q10 Panduit 00074983833955
CPO500-9-A Thomas & Betts 00786210835273

* All prices subject to change.

Begin Live Chat