1091W - SW DSP Mon CT 3A 24V

Legrand-Pass & Seymour

  • $24.30 (Each)
  • $24.30 (Each)

  • $1,215.00 (Per 50)
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
1091W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1091W
Description
SW DSP Mon CT 3A 24V
Low Voltage Momentary Contact Switch, 3 Amp 24 Ac/DC, Despard Interchangeable, White
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Low-Voltage Wiring Devices
UNSPSC
N/A
UPC/GTIN
785007200188 / 00785007200188
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.30 (Each)
Standard Packaging
$1,215.00 (Per 50)
Resources
Images
 
 
1091W - Small Image
 
1091W - Large Image
Attachments
 
 
1091W - Specification Sheet
Other Links
 
 
1091W - Other
 
1091W - Other
Brochures
 
 
1091W - Brochure
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
P&S 1091W SW DSP MON CT 3A 24V
Description
SW DSP MON CT 3A 24V
Product Type
SW DSP Mon CT 3A 24V
Long Description
Low Voltage Momentary Contact Switch, 3 amp 24 AC/DC, Despard Interchangeable, White
Special Features
Available in despard & heavy duty toggle version, side wire, heavy duty toggle recommended
Additional Information
operating cycles
100000
supply voltage
24 VDC
load
3amp, 24volt
body
Thermoplastic
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
1091W
GTIN
00785007200188
UPC
785007200188
Taxonomies, Classifications, and Categories
Type
Switching Components
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Bare
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1091W.
Jump To:

Cross Referenced

These items are similar to 1091W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS237 GENERAL ELECTRIC n/a
1091W Legrand Pass & Seymour 00785007200188

* All prices subject to change.

Begin Live Chat