5251I - Recp SGL 15A 125V S-Wire Iv

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $627.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251I
Description
Recp SGL 15A 125V S-Wire Iv
15AMP 125VOLT, Heavy-Duty Spec Grade Single Receptacle, Side Wire, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007525113 / 00785007525113
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$6.27 (Each)
Standard Packaging
$627.44 (Per 100)
Resources
Images
 
 
5251I - Small Image
 
5251I - Large Image
Attachments
 
 
5251I - Specification Sheet
Other Links
 
 
5251I - Other
 
5251I - Other
 
5251I - Other
Brochures
 
 
5251I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recp SGL 15A 125V S-Wire Iv
Description
RECP SGL 15A 125V S-WIRE IV
extra long description
P&S 5251I RECP SGL 15A 125V S-WIRE
Long Description
15amp 125volt, Heavy-Duty Spec Grade Single Receptacle, Side Wire, Ivory
Special Features
Auto ground clip, back & side wire, zinc steel strap
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251I
GTIN
00785007525113
UPC
785007525113
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight per each
0.1606
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat