5351I - Recp SGL 20A 125V S-Wire Iv

Legrand-Pass & Seymour

  • $6.09 (Each)
  • $6.09 (Each)

  • $60.87 (Per 10)

  • $608.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5351I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351I
Description
Recp SGL 20A 125V S-Wire Iv
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007535112 / 00785007535112
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$60.87 (Per 10)
Standard Packaging
$608.68 (Per 100)
Resources
Images
 
 
5351I - Small Image
 
5351I - Large Image
 
5351I - Large Image
Attachments
 
 
5351I - Specification Sheet
Other Links
 
 
5351I - Other
 
5351I - Other
 
5351I - Other
Brochures
 
 
5351I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1700 lb
Features
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Ivory
Short Description
20 A, 125 V, Straight Blade Receptacle, Ivory
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
Description
RECP SGL 20A 125V S-WIRE IV
extra long description
P&S 5351I RECP SGL 20A 125V S-WIRE
Additional Information
Receptacle Type
Straight Blade
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5351I
GTIN
00785007535112
UPC
785007535112
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.1700 lb
Weight per each
0.1656
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat