660WG - SW SP Ac 15A120V GRD Terminal White

Legrand-Pass & Seymour

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.26 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660WG
Description
SW SP Ac 15A120V GRD Terminal White
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007660135 / 00785007660135
Weight per unit
0.1126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$113.26 (Per 100)
Resources
Images
 
 
660WG - Small Image
 
660WG - Large Image
 
660WG - Large Image
Other Links
 
 
660WG - Other
 
660WG - Other
 
660WG - Other
Attachments
 
 
660WG - Specification Sheet
Brochures
 
 
660WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Poles
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Smooth, quiet toggle action single pole switch with high-impact resistant construction and grounded terminals. It is a thermoplastic toggle and frame. It has easy-access green hex head ground screw. 15 amps, 120 volts, White
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, White
extra long description
P&S 660WG SW SP AC 15A120V GRD TERM
Description
SW SP AC 15A120V GRD TERMINAL WHITE
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660WG
GTIN
00785007660135
UPC
785007660135
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Packaging
Weight
0.11 lb
Weight per each
0.1126
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat