PAR1BR - Outdoor Lamholder Bronze

Legrand-Pass & Seymour

  • $3.95 (Each)
  • $3.95 (Each)

  • $47.41 (Per 12)

  • $395.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR1BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1BR
Description
Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007254853 / 00785007254853
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$47.41 (Per 12)
Resources
Images
 
 
PAR1BR - Large Image
 
PAR1BR - Large Image
Attachments
 
 
PAR1BR - Specification Sheet
Other Links
 
 
PAR1BR - Other
 
PAR1BR - Other
Brochures
 
 
PAR1BR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
insulation
Lampholder
Material, Color, and Finish
Finish
Bronze
Color
Bronze;Other
Dimensions and Weight
Length
6 in
Size
6"
Descriptions
Product Type
Lampholder
Outdoor Lampholder
Long Description
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb
Features
Die-cast Outdoor Lampholder, Bronze
Short Description
Lampholder, Aluminum, Ceiling & Wall
Description
OUTDOOR LAMHOLDER BRONZE
extra long description
P&S PAR1BR OUTDOOR LAMHOLDER BRONZE
Construction
Weatherproof
Special Features
Corrosion-resistant finish, seal gasket included
Additional Information
Mounting Type
Ceiling Mount
Standards Met
RoHS Compliant;UL Listed
package quantity
1 ct
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1BR
sub brand
Pass & Seymour
GTIN
00785007254853
UPC
785007254853
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb
Weight per each
0.3967
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
CEILING, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat