RHCL453PTC - Radiant CFL/Led SP/3W 450W, Tri-Color

Legrand-Pass & Seymour

  • $37.49 (Each)
  • $37.49 (Each)

  • $899.76 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PTC
Description
Radiant CFL/Led SP/3W 450W, Tri-Color
450W 120V Radiant CFL/Fed Single Pole/3-Way Dimmer, Tri-Color
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053487 / 00785007053487
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Standard Packaging
$899.76 (Per 24)
Resources
Images
 
 
RHCL453PTC - Large Image
Attachments
 
 
RHCL453PTC - Specification Sheet
Other Links
 
 
RHCL453PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
450
Descriptions
extra long description
P&S RHCL453PTC RADIANT CFL/LED SP/3
Product Type
Radiant CFL/Led SP/3W 450W, Tri-Color
Description
RADIANT CFL/LED SP/3W 450W, TRI-COLOR
Long Description
450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, Tri-Color
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
Mounting Type
Box Mount
load
CFL/LED/Incandescent
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PTC
GTIN
00785007053487
UPC
785007053487
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Paddle/Slide Dimmer
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Listed, cULus, UL Listed
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat