RP3I - Trademaster Plate 3G 3 Tog Ivory

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.33 (Per 15)

  • $188.88 (Per 100)

  • $283.32 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RP3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3I
Description
Trademaster Plate 3G 3 Tog Ivory
Trademaster Plate 3GANG 3TOGGLE Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274172 / 00785007274172
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.33 (Per 15)
Standard Packaging
$283.32 (Per 150)
Resources
Images
 
 
RP3I - Small Image
 
RP3I - Large Image
Attachments
 
 
RP3I - Specification Sheet
Other Links
 
 
RP3I - Other
 
RP3I - Other
 
RP3I - Other
Brochures
 
 
RP3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
P&S TP3I TRADEMASTER PLATE 3G 3 TOG
Product Type
Trademaster Plate 3G 3 Tog Ivory
Description
TRADEMASTER PLATE 3G 3 TOG IVORY
Long Description
Trademaster Plate 3gang 3toggle Ivory
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP3I
GTIN
00785007274172
UPC
785007274172
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.12
Carton
15
Package
150
Uses, Certifications, and Standards
Mounting
WALL
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat