WP1014WH - White Cable Access Strap

Legrand-On-Q

  • $5.90 (Each)
  • $5.90 (Each)

  • $29.50 (Per 5)

  • $177.00 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1014WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP1014WH
Description
White Cable Access Strap
Junction Box, Wall Mount, High Impact Flame Retardant Plastic, White, 1.65 In Length, 1.3 In Width, 4.19 In Height, 0.0300 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428030218 / 00804428030218
Weight per unit
0.0283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.90 (Each)
Carton
$29.50 (Per 5)
Standard Packaging
$177.00 (Per 30)
Resources
Images
 
 
WP1014WH - Large Image
 
WP1014WH - Large Image
Attachments
 
 
WP1014WH - Specification Sheet
Other Links
 
 
WP1014WH - Other
 
WP1014WH - Other
Brochures
 
 
WP1014WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Flame Retardant Plastic
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.65 in
Width
1.3 in
Height
4.19 in
Size
4.19“x1.65“x1.30”
Descriptions
Product Type
Junction Box
Long Description
Junction Box, Wall Mount, High Impact Flame Retardant Plastic, White, 1.65 in Length, 1.3 in Width, 4.19 in Height, 0.0300 lb
Features
Provide clean cable access from any wall to your source with this pre-configured cable access strap.
Short Description
Wall Mount, Junction Box, White
extra long description
OnQ WP1014WH WHITE CABLE ACCESS STR
Description
WHITE CABLE ACCESS STRAP
Special Features
Conceals cabling behind the wall. Facilitates running A/V and computer cable assemblies. Supports HDMI, DVI, USB coax, and RJ45 cables. Use with the On-Q Home Theater Connection Kit for a complete solution.
Additional Information
Mounting Type
Wall Mount
Standards Met
RoHS Compliant
cutout
1 Brush Access
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP1014WH
GTIN
00804428030218
UPC
804428030218
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight
0.0300 lb
Weight per each
0.0283
Carton
5
Package
30
Uses, Certifications, and Standards
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat