WP3460IV - Cat 6 RJ45 T568 A/B CNCTR Iv (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally
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
WP3460IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460IV
Description
Cat 6 RJ45 T568 A/B CNCTR Iv (M20)
RJ45 Cat 6 Keystone Insert, Ivory
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024385 / 00804428024385
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460IV - Large Image
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Ivory;Other
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
Description
CAT 6 RJ45 T568 A/B CNCTR IV (M20)
Long Description
RJ45 Cat 6 Keystone Insert, Ivory
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
extra long description
OnQ WP3460IV CAT 6 RJ45 T568 A/B CN
Product Type
Cat 6 RJ45 T568 A/B CNCTR Iv (M20)
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
legrand
Manufacturers Part Number
WP3460IV
GTIN
00804428024385
UPC
804428024385
Taxonomies, Classifications, and Categories
Type
Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3460IV.
Jump To:

Cross Referenced

These items are similar to WP3460IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6I Bryant Electric 00883778500206
5546-6V Eaton Wiring Devices 00032664662089
HXJ6EI Hubbell Wiring Device-Kellems 00662620825267
61110-RI6 Leviton 00078477144572
CJ688TGEI Panduit 00074983395477
WP3460-IV Legrand Pass & Seymour 00804428024385

* All prices subject to change.

Begin Live Chat