WP3460WH - Cat 6 RJ45 T568 A/B CNCTR WH (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3460WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460WH
Description
Cat 6 RJ45 T568 A/B CNCTR WH (M20)
Keystone Connector, Snap-In Connection, White, 1.28 In Length, 0.64 In Width, 0.87 In Height, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024361 / 00804428024361
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460WH - Large Image
 
WP3460WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
connection
RJ45 Female
Material, Color, and Finish
Color
White
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Dimensions and Weight
Length
1.28 in
Width
0.64 in
Height
0.87 in
Size
063 x 0.87 x 1.26 (16 x 22 x 32)
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, White, 1.28 in Length, 0.64 in Width, 0.87 in Height, 0.04 lb/EA
Features
This high quality insert is for use in all Keystone Wall Plates.
Short Description
RJ45 Keystone Connector, White, Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
Description
CAT 6 RJ45 T568 A/B CNCTR WH (M20)
extra long description
OnQ WP3460WH CAT 6 RJ45 T568 A/B CN
Additional Information
package quantity
20 CT
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3460WH
GTIN
00804428024361
UPC
804428024361
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight
0.04 lb/EA
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat