WSP250W - WL-MNT Occup Sensor

Legrand-Pass & Seymour

  • $60.38 (Each)
  • $60.38 (Each)

  • $1,207.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSP250W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WSP250W
Description
WL-MNT Occup Sensor
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007000108 / 00785007000108
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.38 (Each)
Carton
$1,207.60 (Per 20)
Standard Packaging
$60.38 (Each)
Resources
Attachments
 
 
WSP250W - Specification Sheet
Images
 
 
WSP250W - Small Image
 
WSP250W - Large Image
Installation Sheets
 
 
WSP250W - Installation Sheet
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
Wall MNT Occupancy Sensor WH W/PLT
Description
WL-MNT OCCUP SENSOR
Long Description
Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, White
Special Features
Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr
Additional Information
operating cycles
10k lm
supply voltage
120/277VAC, 60 Hz
sensing range
180 Deg, up to 900 Sq-Ft
load
800W Max. at 120VAC; 1200W Max. at 277VAC
indicator
LED Indicator Light
body
Thermoplastic, UV-Resistant Plastic
Manufacturer Information
Manufacturers Part Number
WSP250W
Brand
Pass and Seymour
sub brand
Pass & Seymour
GTIN
00785007000108
UPC
785007000108
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch Occupancy Sensor Passive Infrared (PIR)
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
20
Package
1
Uses, Certifications, and Standards
Operating Temperature
0 to 35C Deg
standard
cULus, California Title 24 Compliant
Application
Commercial TEST
environmental conditions
Non-Condensing Relative Humidity 20 to 90
Enclosure
Thermoplastic, UV-Resistant Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat