PBCLBM75 - 3/4" Clamp Back Spacer

Plastibond

  • $32.46 (Each)
  • $32.46 (Each)

  • $3,246.00 (Per 100)
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
PBCLBM75
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M75
Description
3/4" Clamp Back Spacer
3/4 Clamp Back Spacer
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011211227 / 00784011211227
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Standard Packaging
$3,246.00 (Per 100)
Resources
Images
 
 
PBCLBM75 - Small Image
 
PBCLBM75 - Large Image
Attachments
 
 
PBCLBM75 - Specification Sheet
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
20 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Long Description
CLAMP, 20 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 100 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Description
3/4" CLAMP BACK SPACER
Product Type
Clamp
extra long description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBCLB-M75
GTIN
00784011211227
UPC
784011211227
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat