PBGLL6 - 2" Grounding Bushing

Plastibond

  • $97.66 (Each)
  • $97.66 (Each)

  • $976.60 (Per 10)
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
PBGLL6
Manufacturer
Plastibond
Manufacturer's Part Number
PBGLL6
Description
2" Grounding Bushing
2 Grounding Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209767 / 00784011209767
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.66 (Each)
Standard Packaging
$976.60 (Per 10)
Resources
Images
 
 
PBGLL6 - Small Image
 
PBGLL6 - Large Image
Attachments
 
 
PBGLL6 - Specification Sheet
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
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Descriptions
Description
2" GROUNDING BUSHING
Long Description
GROUNDING BUSHING, THREADED TYPE; 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Grounding Bushing
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Additional Information
Lug Type
ALUMINUM
Manufacturer Information
Manufacturers Part Number
PBGLL6
Model
PBGLL
Brand
PLASTIBOND
GTIN
00784011209767
UPC
784011209767
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Threaded PVC Coated Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBGLL6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBGLL6.

2" Grounding Bushing
  • Our Part #: GLL6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($97.66) ·
GLL6 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat