PS52010PGALV - Channel

Allied Tube (Power Strut)

  • $1.68 (Per Foot)
  • $1.68 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS52010PGALV
Manufacturer
Allied Tube (Power Strut)
Manufacturer's Part Number
PS 520 10 PGAL
Description
Channel
PS 520 1 5/8 In. X 13/16 In. X 12 Ga. Channel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
702316513389 / 00702316513389
Weight per unit
127 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.68 (Per Foot)
Resources
Images
 
 
PS52010PGALV - Small Image
 
PS52010PGALV - Large Image
Attachments
 
 
PS52010PGALV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A653 33 STEEL
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Length
10 ft
Thickness
12 GAUGE
Height
13/16 INCH
Descriptions
Product Type
Channel
Description
CHANNEL
extra long description
METAL FRAMING, SINGLE TYPE; ASTM A653 33 STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; MFMA-2 APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD ROLL FORMED PROCESS; 123 LB PER 100 FT WEIGHT; 1 CHANNEL(S); 2.66 INCH AT 25000 PSI DEFLECTION; 0.361 SQ INCH CROSS SECTION AREA; 100 LB AT 25000 PSI BEAM LOAD RATING; POWER-STRUT. BRAND; MODULUS OF ELASTICITY 29000000 PSI; PS 520 MODEL
Long Description
CHANNEL, METAL FRAMING, SINGLE TYPE; ASTM A653 33 STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SOLID CONFIGURATION; MFMA-2 APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD ROLL FORMED PROCESS; 123 LB PER 100 FT WEIGHT; 1 CHANNEL(S)
Commodity Description
CHANNEL & STRUT
Additional Information
MODULUS OF ELASTICITY 29000000 PSI
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Cross Section Area
0.361 SQ INCH
Number of Channels
1
Beam Load Rating
100 LB AT 25000 PSI
Deflection
2.66 INCH AT 25000 PSI
Process
COLD ROLL FORMED
Applicable Standard
MFMA-2
Manufacturer Information
Manufacturers Part Number
PS 520 10 PGAL
Brand
Allied Tube (Power Strut)
Model
PS 520
GTIN
00702316513389
UPC
702316513389
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
METAL FRAMING, SINGLE
Packaging
Weight
123 LB PER 100 FT
Weight per foot
127
Carton
1
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat