PVC2 - SCH 40 2" 10' PVC Conduit

PVC

  • $18.89 (Per 10 Feet)
  • $1.89 (Per Foot)

  • $18.89 (Per 10 Feet)

  • $188.89 (Per 100 Feet)

  • $2,644.46 (Per 1,400 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC2
Manufacturer
PVC
Manufacturer's Part Number
PVC2
Description
SCH 40 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700060067
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.89 (Per Foot)
Carton
$18.89 (Per 10 Feet)
Standard Packaging
$2,644.46 (Per 1,400 Feet)
Resources
Images
 
 
PVC2 - Large Image
 
PVC2 - Small Image
 
PVC2 - Large Image
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
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Short Description
PVC Conduit, 2 in x 10 ft, Gray, 0.154 in, 1400 FT/PK
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.154 in Wall Thickness, 0.6989 lb Weight
Features
CANTEX A52CA12 is a 2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 2" 10' PVC CONDUIT
Additional Information
Conduit Outer Diameter
2.375 in
Conduit Inner Diameter
2.021 in
Wall Thickness
0.154 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
1400 FT/PK
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
PVC2
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
PVC Schedule 40 Conduit
Trade Size
Trade Size
2 in
Availability
minimum qty
10
Packaging
Weight
0.6989 lb
Weight per foot
0.73
Carton
10
Package
1400
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PVC2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PVC2.

2 In. X 10 FT. Schedule 40 PVC Conduit
  • Our Part #: PVC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A52CA12
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($18.89) · 1,400 Feet ($2,644.46) ·
PVC2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.89

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat