PVC6 - SCH 40 6" 10' PVC Conduit

PVC

  • $104.87 (Per 10 Feet)
  • $10.49 (Per Foot)

  • $104.87 (Per 10 Feet)

  • $1,048.73 (Per 100 Feet)

  • $2,726.70 (Per 260 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC6
Manufacturer
PVC
Manufacturer's Part Number
PVC6
Description
SCH 40 6" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 5.986 In Conduit Inner Diameter, 6.625 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 260 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 6 In Trade Size, 0.280 In Wall Thickness, 3.6359 LB Weight
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700019676
Weight per unit
3.6359 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.49 (Per Foot)
Carton
$104.87 (Per 10 Feet)
Standard Packaging
$2,726.70 (Per 260 Feet)
Resources
Images
 
 
PVC6 - Small Image
 
PVC6 - Large Image
 
PVC6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 5.986 in Conduit Inner Diameter, 6.625 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 260 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 6 in Trade Size, 0.280 in Wall Thickness, 3.6359 lb Weight
Features
CANTEX A52GA12 is a 6 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Short Description
PVC Conduit, 6 in x 10 ft, Gray, 0.280 in, 260 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 6" 10' PVC CONDUIT
Additional Information
Wall Thickness
0.280 in
Conduit Outer Diameter
6.625 in
Conduit Inner Diameter
5.986 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
260 FT/PK
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
PVC6
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Trade Size
Trade Size
6 in
Availability
minimum qty
10
Packaging
Weight
3.6359 lb
Weight per foot
3.6359
Carton
10
Package
260
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat