5144033 - 1" 2PC PVC Expansion Coupling

PVC & Accessories

  • $39.95 (Each)
  • $39.95 (Each)

  • $399.54 (Per 10)

  • $3,995.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144033
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144033
Description
1" 2PC PVC Expansion Coupling
1 In. Two Piece Expansion Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700016101 / 00088700547742
Weight per unit
4.374 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Carton
$399.54 (Per 10)
Resources
Other Links
 
 
5144033 - Other
 
5144033 - Other
 
5144033 - Other
Images
 
 
5144033 - Small Image
 
5144033 - Large Image
Attachments
 
 
5144033 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Width
1
Length
8.375 in.
Descriptions
Description
1" 2PC PVC EXPANSION COUPLING
Product Type
1 Ul Exp CPLG Two Piece
Features
CANTEX 5144033 is a 1 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
extra long description
CTX 5144033 1 UL EXP CPLG TWO PIECE
Long Description
1 in. Two Piece Expansion Coupling
Manufacturer Information
Manufacturers Part Number
5144033
Brand
PVC & Accessories
GTIN
00088700547742
UPC
088700016101
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
4.374
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat