A51AEB1 - 1/2" Blue Ent 200' Coil

PVC & Accessories

  • $0.92 (Each)
  • $0.92 (Each)

  • $91.74 (Per 100)

  • $183.48 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AEB1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AEB1
Description
1/2" Blue Ent 200' Coil
1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700510128 / 00088700020245
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.92 (Each)
Carton
$0.92 (Each)
Standard Packaging
$183.48 (Per 200)
Resources
Other Links
 
 
A51AEB1 - Other
 
A51AEB1 - Other
 
A51AEB1 - Other
Images
 
 
A51AEB1 - Small Image
 
A51AEB1 - Large Image
Attachments
 
 
A51AEB1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
10 ft.
Descriptions
Long Description
1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Product Type
1/2 Ez-Flex 200'Coil Pe
extra long description
CTX A51AEB1 1/2 EZ-FLEX 200'COIL PE
Features
CANTEX A51AEB1 is a 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Description
1/2" BLUE ENT 200' COIL
Additional Information
Inside Diameter
1.558 in. minimum & 1.622 in. maximum
outside diameter
1.888 in. minimum & 1.912 in. maximum
Manufacturer Information
Brand
PVC & Accessories
sub brand
EZ-FLEX®
Manufacturers Part Number
A51AEB1
GTIN
00088700020245
UPC
088700510128
Taxonomies, Classifications, and Categories
Type
Flexible ENT Electrical Nonmetallic Tubing
Category Description
PVC & ENT
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
0.12
Carton
1
Package
200
Uses, Certifications, and Standards
standard
ETL Listed
Application
Flexible ENT Electrical Nonmetallic Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat