B12173018A - 17X30X18 Open Bottom Box

Quazite

  • $1082.95 (Each)
  • $1,082.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B12173018A
Manufacturer
Quazite
Manufacturer's Part Number
B12173018A
Description
17X30X18 Open Bottom Box
Flared Wall Boxes Ug SM Box FG
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037157326 / 00662037157326
Weight per unit
67.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,082.95 (Each)
Resources
Attachments
 
 
B12173018A - Specification Sheet
Images
 
 
B12173018A - Small Image
 
B12173018A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Dimensions and Weight
Height
18
Width
17
Size
30 in x 17 in x 18 in
Descriptions
Product Type
Flared Wall
Description
17X30X18 OPEN BOTTOM BOX
extra long description
QZT B12173018A BOX T15 FW OB 17X30X
Long Description
Flared Wall Boxes UG Sm Box FG
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
B12173018A
GTIN
00662037157326
UPC
662037157326
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
67.1999
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat