3X8 - 3X8 RGD Nip

Ecn-Korns

  • $37.86 (Each)
  • $37.86 (Each)

  • $189.30 (Per 5)

  • $3,786.09 (Per 100)

Availability: In Stock Locally
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
3X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X8
Description
3X8 RGD Nip
3X8 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006175 / 00784011006175
Weight per unit
4.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.86 (Each)
Carton
$37.86 (Each)
Standard Packaging
$189.30 (Per 5)
Resources
Images
 
 
3X8 - Small Image
 
3X8 - Large Image
Attachments
 
 
3X8 - Specification Sheet
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
8 INCH
Descriptions
Product Type
Conduit Nipple
Description
3X8 RGD NIP
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3X8
Model
GALNIP
GTIN
00784011006175
UPC
784011006175
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
4.11
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3X8.

Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 4...
  • Our Part #: GALNIP3X8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($189.30) ·
GALNIP3X8 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 3X8, though they may not be 100% alike.

3IN X8IN Conduit Nipple
  • Our Part #: 64588
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 64588
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($189.30) ·
64588 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat