CPL34 - 3/4" RGD CPLG

Ecn-Korns

  • $2.88 (Each)
  • $2.88 (Each)

  • $143.88 (Per 50)

  • $287.75 (Per 100)

Availability: In Stock Locally
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
CPL34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3/4
Description
3/4" RGD CPLG
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001323 / 00784011001323
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$2.88 (Each)
Standard Packaging
$143.88 (Per 50)
Resources
Images
 
 
CPL34 - Small Image
 
CPL34 - Large Image
 
CPL34 - Large Image
Attachments
 
 
CPL34 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.5457 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 3/4 in Trade Size, Galvanized, Threaded Connection, 0.5457 in Length, 18 lb/100
Short Description
Coupling, 3/4 in, Galvanized, 0.5457 in L
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Description
3/4" RGD CPLG
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL MA
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG3/4
GTIN
00784011001323
UPC
784011001323
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100
Standard Package
50 FT
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL34.

3/4IN Galvanized Couplings
  • Our Part #: GALCPLG34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($143.88) ·
GALCPLG34 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.88

Each

QTY:
Each
Add
3/4" RGD CPLG
  • Our Part #: 34GCPL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.88) ·
34GCPL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat