EMT245 - 2", 45D Emt Elb

Ecn-Korns

  • $20.40 (Each)
  • $20.40 (Each)

  • $203.95 (Per 10)

  • $2,039.53 (Per 100)

Availability: In Stock Locally
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
EMT245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X45
Description
2", 45D Emt Elb
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 243 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020362 / 00784011020362
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Carton
$20.40 (Each)
Standard Packaging
$203.95 (Per 10)
Resources
Images
 
 
EMT245 - Small Image
 
EMT245 - Large Image
Attachments
 
 
EMT245 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 2 in Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 in Bend Radius, External Threaded Connection, 243 lb/100
Short Description
EMT Standard Radius Elbow, 2 in, Galvanized, 90 Degree
Description
2",45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
45 °
Bend Radius
9.5 in
Connection Type
External Threaded
Standards Met
Ul Listed
package quantity
10 CT
Trade Size - Fractional
2
Bend Angle
45 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB2X45
Model
EMTELB
GTIN
00784011020362
UPC
784011020362
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 in
Trade Size in inch
2
Packaging
Weight
243 lb/100
Standard Package
10 PER CARTON
Weight per each
2.43
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT245.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT245.

2X45 Emt Elbow
  • Our Part #: EMTELB2X45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($203.95) ·
EMTELB2X45 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.40

Each

QTY:
Each
Add
2", 45D Emt Elb
  • Our Part #: 2EMTL45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.40) ·
2EMTL45 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat