S1932 - 150W ED23 High Pressure Sodium Clear Mogul Base

Satco

  • $18.66 (Each)
  • $18.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1932
Manufacturer
Satco
Manufacturer's Part Number
S1932
Description
150W ED23 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019326 / 00045923019326
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Resources
Other Links
 
 
S1932 - Other
 
S1932 - Other
Images
 
 
S1932 - Large Image
 
S1932 - Small Image
Attachments
 
 
S1932 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
ET23 1/2
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Length
7.75
Diameter
2.94
Descriptions
Description
150W ED23 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Long Description
HID High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter
Product Type
LU150 Mog Clear
extra long description
SATCO S1932 LU150 MOG CLEAR
Additional Information
average life
24000
lumens
16k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Manufacturer Information
Manufacturers Part Number
S1932
Brand
Satco
GTIN
00045923019326
UPC
045923019326
Taxonomies, Classifications, and Categories
Type
HIGH PRESSURE SODIUM
Category Description
SODIUM
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat