S5831 - Lamp MH (S5831) 250W ED28/U 4K Mogul Base Lamp-(19

Satco

  • $17.36 (Each)
  • $17.36 (Each)

  • $208.32 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5831
Manufacturer
Satco
Manufacturer's Part Number
S5831
Description
Lamp MH (S5831) 250W ED28/U 4K Mogul Base Lamp-(19
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058318 / 00045923058318
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.36 (Each)
Standard Packaging
$208.32 (Per 12)
Resources
Other Links
 
 
S5831 - Other
 
S5831 - Other
Images
 
 
S5831 - Small Image
 
S5831 - Large Image
Attachments
 
 
S5831 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Shape
ED28
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Long Description
HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Description
LAMP MH (S5831) 250W ED28/U 4K MOGUL BASE LAMP-(19
Product Type
MH250/U Mog
extra long description
SATCO S5831 MH250/U MOG
Additional Information
average life
12000
lumens
20k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Manufacturers Part Number
S5831
Brand
Satco
GTIN
00045923058318
UPC
045923058318
Taxonomies, Classifications, and Categories
Type
METAL HALIDE
Category Description
METAL HALIDE
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat