S5841 - MS320/ED28/PS/U/4K

Satco

  • $23.69 (Each)
  • $23.69 (Each)

  • $236.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5841
Manufacturer
Satco
Manufacturer's Part Number
S5841
Description
MS320/ED28/PS/U/4K
Hid Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058417 / 00045923058417
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.69 (Each)
Carton
$236.90 (Per 10)
Resources
Images
 
 
S5841 - Large Image
 
S5841 - Small Image
Attachments
 
 
S5841 - Specification Sheet
Other Links
 
 
S5841 - Other
 
S5841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
320
Shape
ED28
Material
Glass; Metal; Ceramics; Quartz
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Color
White
Finish
Clear
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Product Type
MS320/ED28/U/PS
extra long description
SATCO S5841 MS320/ED28/U/PS
Description
MS320/ED28/PS/U/4K
Long Description
HID Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Additional Information
lumens
33k
Warranty
Avg. Rated Hour Limited
average life
20000
Base
Mogul
start type
PULSE START
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5841
GTIN
00045923058417
UPC
045923058417
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.55
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat