165BK4A - Temflex Vinyl Electrical Tape, BK, 3/4" X 60'

Temflex

  • $1.98 (Each)
  • $1.98 (Each)

  • $198.00 (Per 100)

Availability: In Stock Locally
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
165BK4A
Manufacturer
Temflex
Manufacturer's Part Number
7100169254
Description
Temflex Vinyl Electrical Tape, BK, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925680 / 00076308925680
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$198.00 (Per 100)
Resources
Images
 
 
165BK4A - Large Image
 
165BK4A - Small Image
 
165BK4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Description
TEMFLEX VINYL ELECTRICAL TAPE, BK, 3/4" X 60'
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
extra long description
3M 7100169254 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Additional Information
Dielectric Strength
1000
Elongation at Break
2
Adhesive Type
Rubber
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165BK4A
GTIN
00076308925680
UPC
076308925680
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0019
Carton
100
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 165BK4A.
Jump To:

Similar Items

Similar items are close alternatives to 165BK4A, though they may not be 100% alike.

Vinyl Tape 3/4" X 60FT, Black
  • Our Part #: 461700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-1700
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($10.60) ·
461700 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.06

Each

QTY:
Each
Add
Vinyl Tape, Black, 14 LB/In Tensile Strength, 150 % Elongation At Break, +176 °F...
  • Our Part #: 140034X60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1400-3/4X60FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($10.90) · 100 ($109.00) ·
140034X60 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.09

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Black, 17 LB/In Tensile Strength, +32 °F Operat...
  • Our Part #: 1700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7000008400
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($219.00) ·
1700 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.19

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat