2210 - Scotch Vinyl Mastic Roll, 4" X 10', BK

Scotch

  • $98.27 (Each)
  • $98.27 (Each)

  • $982.70 (Per 10)
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
2210
Manufacturer
Scotch
Manufacturer's Part Number
7000026559
Description
Scotch Vinyl Mastic Roll, 4" X 10', BK
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 Oz/In Adhesion Strength, 200 % Elongation At Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 10 FT Length, 4 In Width, 90 Mil Thickness, 2.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007112228 / 00054007112228
Weight per unit
0.2157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.27 (Each)
Carton
$982.70 (Per 10)
Resources
Images
 
 
2210 - Small Image
 
2210 - Large Image
 
2210 - Large Image
Attachments
 
 
2210 - Specification Sheet
Other Links
 
 
2210 - Other
 
2210 - Other
Brochures
 
 
2210 - Brochure
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
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
PVC
Dimensions and Weight
Width
4 in
Length
10 ft;3 m
Thickness
90 mil
Descriptions
Long Description
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 10 ft Length, 4 in Width, 90 mil Thickness, 2.15 lb/EA
Features
Scotch(R) Roll 2210 is a 90-mil thick, premium-grade self-fusing mastic tape that offers moisture sealing and pad connections up to 600V.It is laminated to a flexible, all weather, UV resistant vinyl backing for added mechanical protection and withstands a wide temperature range of 0 to 100 degrees F (-18 to 38 degrees C).Scotch(R) Roll 2210 has an aggressive mastic pad that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, ac
Short Description
4"X10' Vinyl Mastic Tape, Vinyl, Black
Product Type
Vinyl Mastic Tape
Special Features
Excellent Moisture Sealant
extra long description
3M 7000026559 Scotch® Vinyl Mastic
Description
SCOTCH VINYL MASTIC ROLL, 4" X 10', BK
Additional Information
Adhesive Material
Mastic
adhesion strength
200 oz/in
Elongation at Break
200 %
Minimum Operating Temperature
0 °F;-18 °C
Maximum Operating Temperature
+100 °F;+80 °C
Standards Met
RoHS Compliant 2011/65/EU
Made in USA
yes
package quantity
10 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
Scotch(R)
Manufacturers Part Number
7000026559
GTIN
00054007112228
UPC
054007112228
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
ROLL
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.15 lb/EA
Weight per each
0.2157
Carton
10
Uses, Certifications, and Standards
Application
Insulate Moisture-Seal;Pad Connections Up to 600 V;Indoor;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat