312B0X - Secure Grip Wire Connector SG-Y Pouch, Yellow

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312B0X
Manufacturer
3M
Manufacturer's Part Number
SG-Y POUCH
Description
Secure Grip Wire Connector SG-Y Pouch, Yellow
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
054007081593 / 00054007081593
Weight per unit
0.0043 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
312B0X - Large Image
 
312B0X - Large Image
Attachments
 
 
312B0X - Specification Sheet
Other Links
 
 
312B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Spring
Voltage Rating
600 VAC
connection
Wire
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow Handle
Dimensions and Weight
Size
22 - 8 AWG
Descriptions
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, (5 to 7) #22 AWG Conductor Size, (1 to 3) #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Features
3M(TM) Electrical Spring Connector 312 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura
Short Description
Wing Wire Connector, Insulated, Yellow, 22 to 8 AWG, 100 per pouch
Special Features
Because of Their Increased Wire Range;Just Four Performance Plus Wire Connectors Handle The Work of Seven Standard Connectors.
Description
SECURE GRIP WIRE CONNECTOR SG-Y POUCH,YELLOW
extra long description
3M 312-POUCH Yellow Spring Connecto
Additional Information
Minimum Conductor Size
(5 to 7) #22 AWG
Maximum Conductor Size
(1 to 3) #12 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
Ul;CSA
package quantity
1000 BX
Manufacturer Information
Manufacturers Part Number
SG-Y POUCH
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
GTIN
00054007081593
UPC
054007081593
Taxonomies, Classifications, and Categories
Type
Twist On
Category Description
WIRE NUTS
Availability
minimum qty
100
Status
Inactive
Packaging
Weight per each
0.0043
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
221 F
standard
UL, IEC, and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat