FD150+RED - Fire Barrier Sealant, RD, 10.1OZ Cartridge

3M

  • $9.17 (Each)
  • $9.17 (Each)

  • $110.04 (Per 12)
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
FD150+RED
Manufacturer
3M
Manufacturer's Part Number
7010400774
Description
Fire Barrier Sealant, RD, 10.1OZ Cartridge
Our 3M™ Fire Barrier Sealant FD 150+ Is A Gun-Grade, Latex-Based, Elastomeric Sealant That Cures Upon Exposure to The Atmosphere to Form A Monolithic Flexible Firestop Seal. When Properly Installed, This Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gasses Before, During and After Exposure to A Fire and Exhibits Excellent Adhesion to A Full Range Of Construction Substrates.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115188121 / 00051115188121
Weight per unit
0.0918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$110.04 (Per 12)
Resources
Images
 
 
FD150+RED - Small Image
 
FD150+RED - Large Image
 
FD150+RED - Large Image
Specifications Sheets
 
 
FD150+RED - Specification Sheet
Attachments
 
 
FD150+RED - Specification Sheet
Other Links
 
 
FD150+RED - Other
 
FD150+RED - Other
 
FD150+RED - Other
Brochures
 
 
FD150+RED - Brochure
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
Red
Dimensions and Weight
Size
10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US)
Descriptions
Long Description
Fire Barrier, Red, 10.1 oz
Product Type
Fire Barrier
Features
3M(TM) Fire Barrier Sealant FD 150+ acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 56 when tested in a STC 56-rated wall assembly). 3M designed this fire barrier sealant to be water-based for easy installation, cleanup and disposal. In addition, the high-solids formula produces limited shrinkage. This halogen-free sealant is sag-resistant and has an excellent caulk rate (applied with conventional caulking equipment). It dries to the touch in 30 — 60 minutes and can be painted. In a
Short Description
Fire Barrier, 10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US), Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction Application
Special Features
Endothermic Fillers Absorb Heat and Release Water
Description
FIRE BARRIER SEALANT, RD, 10.1OZ CARTRIDGE
extra long description
3M 7010400774 3M™ Fire Barrier Seal
Additional Information
package quantity
12 CA;1260 PL
Standards Met
ASTM E814;UL1479 Listed
Made in USA
yes
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FD 150+
GTIN
00051115188121
UPC
051115188121
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
10.1 oz
Weight per each
0.0918
Carton
12
Uses, Certifications, and Standards
Application
Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD150+RED.
Jump To:

Similar Items

Similar items are close alternatives to FD150+RED, though they may not be 100% alike.

Firestop Sealant, Interior Applications As A General Purpose Fire Rated Sealant ...
  • Our Part #: 66648
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66648
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($201.12) ·
66648 - Rectorseal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.76

Each

QTY:
Each
Add
20.2 Oz Metclk MC150+ Sausages
  • Our Part #: 66385
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 66385
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
66385 - Rectorseal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat